missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Use handrail
Sign compliant to ISO 7010.
Brand: Brady™ 819610
This item is not returnable.
View return policy
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
2/Pk. | |
50 mm | |
0.099 mm | |
Round | |
White on Blue |