missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Wear eye protection
Sign compliant to ISO 7010.
3.75 € - 8.25 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15614457
|
Brady™
818418 |
50 mm |
6.40 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15356827
|
Brady™
818420 |
100 mm |
3.75 €
Each |
In Stock
Log in to see stock. |
|||||
15316388
|
Brady™
818421 |
200 mm |
5.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15624457
|
Brady™
818422 |
315 mm |
8.25 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Round | |
White on Blue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title