missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Wear a mask
Sign compliant to ISO 7010.
Brand: Brady™ 820206
This item is not returnable.
View return policy
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Gloss | |
2/Pk. | |
50 mm | |
0.099 mm | |
Round | |
White on Blue |
PIC M016-Dia 050-PE-SHEET/2 | |
Polyester | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido