missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Mandatory Signs

Mandatory signs to assist with personal safety

3.60 € - 102500.00 €

Specifications

Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
Thickness 0.024 mm
View More Specs

Products 2
Product Code Brand Displayed Text Diameter (Metric) Price Quantity & Availability  
Product Code Brand Displayed Text Diameter (Metric) Price Quantity & Availability  
10274794
View Documents
Brady™
250103
Use head protection safety 200 mm
102500.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10204564
View Documents
Brady™
250137
Use Protective Hood 100 mm
3.60 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

  • Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
  • Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 110°C
  • Specifications

    Specifications

    Polyester
    Permanent Acrylic
    0.024 mm
    Mandatory Sign
    1 Ea.
    Laminated Polyester
    Round
    White on Blue
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.