missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mounted Anti-skid Tape
Laminated Polyester Mounted Anti-Skid (anti-slip) Tape helps to prevent slipping and falling on wet or slippery floors.
64.75 € - 377.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Material | Polyester |
For Use With (Application) | Traction on steps, slick floors, and egress pathway marking |
Length (English) | 59.1 ft. |
Length (Metric) | 18 m |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
11791655
|
Brady™
078194 |
18 m x 300 mm | Black |
377.00 €
1 roll |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
11751655
|
Brady™
078189 |
18 m x 25 mm | Black |
64.75 €
1 roll |
In Stock
Log in to see stock. |
||||
11781655
|
Brady™
078193 |
18 m x 150 mm | Black |
196.00 €
1 roll |
In Stock
Log in to see stock. |
||||
11711665
|
Brady™
078198 |
18 m x 50 mm | Red |
93.75 €
1 roll |
In Stock
Log in to see stock. |
||||
11771655
|
Brady™
078191 |
18 m x 100 mm | Black |
123.00 €
1 roll |
In Stock
Log in to see stock. |
||||
11721665
|
Brady™
078199 |
18 m x 100 mm | Red |
127.00 €
1 roll |
In Stock
Log in to see stock. |
||||
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
Permanent Acrylic | |
Traction on steps, slick floors, and egress pathway marking | |
18 m | |
-40°F to +158°F | |
0.162 mm |
Polyester | |
59.1 ft. | |
1 Roll | |
-40°C to +70°C |
Safety and Handling
missing translation for 'shelfLife' : 1 to 2 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title