missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Stickers
5.00 € - 441.00 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Description | Laminated Polyester |
Product Code | Brand | Color | Height (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Quantity | Price | Quantity & Availability | |||
11760254
|
Brady™
227587 |
Black on Red | 100 mm | 1 Ea. |
5.00 €
Each |
In Stock
Log in to see stock. |
|||
11790254
|
Brady™
227590 |
Black on Red | 100 mm | 250/Roll |
441.00 €
1 roll |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
11770254
|
Brady™
227588 |
Black on Red | 200 mm | 1 Ea. |
6.95 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
11720264
|
Brady™
227593 |
White on Red | 100 mm | 1 Ea. |
5.00 €
Each |
In Stock
Log in to see stock. |
|||
11780254
|
Brady™
227589 |
Black on Red | 297 mm | 1 Ea. |
14.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
11750264
|
Brady™
227596 |
White on Red | 100 mm | 250/Roll |
441.00 €
1 roll |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
11730264
|
Brady™
227594 |
White on Red | 200 mm | 1 Ea. |
6.95 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
11740264
|
Brady™
227595 |
White on Red | 297 mm | 1 Ea. |
14.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
Specifications
ISO 7010 | |
Polyester | |
Laminated Polyester | |
0.024 mm | |
Rhomboid | |
Dangerous Goods Transport Label |
Gloss | |
Permanent Acrylic | |
Pipemarkers and safety signs | |
-40°C to 110°C | |
Flammable Gases 2 |