missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Oxidizing substances and organic peroxides 5.1 | |
Black on Yellow |
Gloss | |
1 Ea. | |
Laminated Polyester | |
100 mm | |
100 mm | |
Diamond | |
Transport Sign |