missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance | |
Gloss | |
1 Ea. | |
Laminated Polyester | |
297 mm | |
297 mm | |
Diamond | |
Transport Sign |
ADR 2.2A-297*297-B7541 | |
Polyester | |
Permanent | |
Pipe markers and safety signs | |
0.024 mm | |
-40 °C-110 °C | |
Non-flammable, non-toxic gas 2 | |
White on Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction