missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Gloss | |
250/Roll | |
Laminated Polyester | |
100 mm | |
100 mm | |
Diamond | |
Transport Sign |
ADR 6.2RL-100*100-B7541 | |
Polyester | |
Permanent | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Infectious Substance 6 | |
Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction