missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Lancer-Style Chemical Splash Laboratory Coats
Click to view available options
Size:
Small
Medium
Large
Description
- Full frontal protection
- Chem-Tech material
- Fluorochemical liquid repellent
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Polyester, Carbon |
Color | White |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Lancer |
No. of Pockets | 2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'