missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Large Capacity Multi-Purpose Ovens
Highly efficient, reliable, and cost effective ovens to suit most warming, drying and heat treatment processes. Equipped with latest touch screen control system, these ovens offer intuitive control and excellent accuracies designed for industrial and laboratory ovens.
6040.00 € - 12920.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Side-Fitted Touchscreen Controller, 8 Stage Profile Control |
Temperature (Metric) | 50°C to 250°C |
Type | Large Capacity Multi-purpose Oven |
Display | Touchscreen Display |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16365578
|
Genlab
LCO/350V/TDIG |
345 L |
6040.00 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
16375578
|
Genlab
LCO/750H/TDIG |
750 L |
12920.00 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
Description
Included Features:
- On screen historical trending (48 Hours)
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors < 0.8°C
- Fan assisted circulation
- Excellent stability < ±0.6°C
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Stainless steel chamber
- Audible warnings
- Explosion relief panels
- Access ports (25, 50, 75 or 100 mm)
- Traceable calibrations to national standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Bespoke solutions available upon request
- 3 Phase upgrade for quicker response (standard above 600 L)
Specifications
Stainless Steel | |
50°C to 250°C | |
Touchscreen Display | |
Available on Request | |
<±0.6°C |
Side-Fitted Touchscreen Controller, 8 Stage Profile Control | |
Large Capacity Multi-purpose Oven | |
Coated Steel | |
Removable Chrome Plated Wire Grid Shelves | |
Count Down Timer, 24/7 Clock Operation |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title