missing translation for 'onlineSavingsMsg'
Learn More
Bel-Art™ Large-Weighted Safety Shield Product Code.: 15323725
Estimated Shipment: 28-05-2025
to see stock.
Add to basket

Bel-Art™ Large-Weighted Safety Shield

Product Code. 15323725 Shop All SP Scienceware Products
91cm H; 8.9kg
Click to view available options
91cm H; 8.9kg
This item is not returnable. View return policy

Product Code. 15323725

Brand: Bel-Art™ H249640000

Estimated Shipment: 28-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Thick, clear polycarbonate barrier with high impact resistance and optical clarity.

  • Stable, three-sided construction provides front and side protection against flying debris
  • Heavy steel base coated with blue epoxy
  • 4.7mm thick polycarbonate barrier
  • Plated steel bolts, nuts and washers used for assembly ensure long life and rust-resistance
  • Ships oversize
  • Shields meet High Mass Impact Test and High Velocity Impact Test

Specifications

Dimensions (L x W) 17 x 50 cm
Height (Metric) 91 cm
Lens Type ANSI
Shape Rectangular
Thickness (English) 0.18 in.
Thickness (Metric) 4.7 mm
Width (English) 19.5 in.
Width (Metric) 50 cm
Lens Coating Uncoated
Description Stable, three-sided construction; Heavy steel base coated with blue epoxy
Color Clear
Lens Tint None
Product Type Weighted Safety Shield
Weight (Metric) 8.9 kg
Material Polycarbonate
Disposable Reusable
Lens Material None
Frame Material Steel
UV Protection None
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Large-Weighted Safety Shield >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.