missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Brand: Brady™ 029724
This item is not returnable.
View return policy
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
UL Recognised; CSA Accepted | |
Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
White | |
Polyester (B-747) | |
Laser Printable Label | |
5 | |
Rectangle | |
38.1 x 6.35 mm (W x H) | |
0.0037 in. | |
6.35 x 38.10 mm | |
6.35 mm |
LAT-9-747-10 | |
Acrylic, Permanent | |
Matte | |
Laser | |
40.64 mm | |
10,000/Pk. | |
1.5 x 0.25 in. (W x H) | |
-40°C to +130°C | |
0.094 mm | |
38.10 mm | |
6.35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction