missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

Brand:  Brady™ 029762

 View more versions of this product

Product Code. 11533614

  • 279.00 € / 1 pack
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners
Specifications

Specifications

UL Recognised; CSA Accepted
Acrylic, Permanent
Matte
Laser
15.24 mm
10,000/Pk.
0.5 x 0.437 in. (W x H)
-40°C to +130°C
0.094 mm
12.70 mm
11.10 mm
Chemical, high temperature, humidity, smear, UV and weather-Resistant
Yellow
Polyester (B-747)
Laser Printable Label
13
Rectangle
12.7 x 11.09 mm (W x H)
0.0037 in.
11.10 x 12.70 mm
11.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers