missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

Brand:  Brady™ 029733

 View more versions of this product

Product Code. 11583584

  • 302.00 € / 1 pack
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners
Specifications

Specifications

UL Recognised; CSA Accepted
Chemical, high temperature, humidity, smear, UV and weather-Resistant
Yellow
Polyester (B-747)
Laser Printable Label
2
Rectangle
76.2 x 9.52 mm (W x H)
0.0037 in.
9.53 x 76.20 mm
9.53 mm
LAT-12-747-2.5
Acrylic, Permanent
Matte
Laser
81.28 mm
2500/Pk.
3 x 0.375 in. (W x H)
-40°C to +130°C
0.094 mm
76.20 mm
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.