missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyolefin Labels
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 029759
This item is not returnable.
View return policy
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Laser | |
Circuit Board Labeling, General Identification | |
20.3 mm | |
380 | |
Rectangle | |
0.23 mm | |
16.5 mm | |
6.4 mm |
LAT-3-410-10 | |
White | |
Polyolefin (Tamper-evident) | |
Non-sterile | |
Laser Printers | |
10 | |
10,260 Labels | |
-70°C to +100°C | |
16.5 mm | |
6.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction