missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Latex Dropper Bulbs
Slips on easily to pipets and medicine droppers. Heathrow Scientific™ Latex Dropper Bulbs are constructed of flexible, yet durable natural rubber latex.
58.20 € - 248.00 €
Specifications
Color | Natural |
---|---|
Material | Natural Latex Rubber |
For Use With (Equipment) | Pasteur pipets, smaller pipettes, and medicine droppers |
Quantity | 72 Pack |
Diameter (Metric) Outer | 13 mm |
Product Code | Brand | Volume (Metric) | Length (Metric) | Diameter (Metric) Opening | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Diameter (Metric) Opening | Price | Quantity & Availability | |||
12357579
|
Heathrow Scientific™
HS20622B |
2 mL | 52 mm | 6 mm |
58.20 €
Pack of 72 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
12347579
|
Heathrow Scientific™
HS20622A |
1 mL | 43 mm | 5 mm |
248.00 €
Pack of 72 |
In Stock
Log in to see stock. |
|||
Description
- Constructed of natural rubber latex
- Flexible, easy-to-attach
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers.
- Pack of 72
Specifications
Natural | |
Pasteur pipets, smaller pipettes, and medicine droppers | |
13 mm |
Natural Latex Rubber | |
72 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title