missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (BS1363)
The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (BS1363).
Brand: Lauda™ L003363
This item is not returnable.
View return policy
Description
- Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications
Ultra-Low Chest Freezer | |
754 L | |
Insulated Lid, Insulating Panels | |
Stainless Steel | |
Stainless Steel | |
44 Racks | |
Chest | |
6 (2 Lockable) | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
VF 75085 C | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
Max. 7.9/16 A | |
230 V | |
No, unit suitable for 207 - 253 V | |
R290 (1st stage), R170 (2nd stage) |
26.5 cu. ft. | |
-50°C to -85°C | |
1 (1 compartment) | |
Polyurethane Foam | |
Powder-coated Steel | |
TUV | |
4.3 in. Touch Color Display | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
Sealed and insulated, with key lock | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
UK | |
2.0 kW | |
2-stage | |
2 in. Boxes (572) |
20510_Energy_Efficiency_Cold_Storage.pdf
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (BS1363) > Capacity (English): 26.5 cu. ft.; Capacity (Metric): 754 L; Temperature Range: -50 to -85 °C
Spot an opportunity for improvement?Share a Content Correction