missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (BS1363)

Product Code. p-7223025
Click to view available options
Capacity (English):
20.5 cu. ft.
25.7 cu. ft.
4.5 cu. ft.
Temperature Range:
-50°C to -85°C
0°C to -40°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17357689

Brand: Lauda™ L003364

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (BS1363).

  • Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.

Specifications

Type Ultra-Low Upright Freezer
Capacity (English) 4.5 cu. ft.
Capacity (Metric) 129 L
Temperature Range 0°C to -40°C
Door Style Sealed and Insulated, Door Handle with Key Lock
No. of Doors 1
Cabinet Material Stainless Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
No. of Racks 9 Racks
Certifications/Compliance TUV
Style Upright
Display 4.3 in. Touch Color Display
Color White
Condenser Type Air Cooled
Ports 13 mm dia., Pressure Equalization Port
Product Line LAUDA Versafreeze
Warranty 5 Years
Defrost Manual
Model VF 15040
Peak Variation at -80C ±1.5 K temporal at −40°C
Water Cooled Optional
Monitoring Options Built-in Datalogger, Multiple external monitoring options
Data Outputs USB, Ethernet RJ45, RS485
Operating Modes Maximum Sample Safety
Setpoint Security Multiple alarm notifications, Non-volatile memory
Amperage Max. 2.1/16 A
Plug Type UK
Voltage 230 V
Phase 1
Wattage 0.5 kW
Voltage Compensation No, unit suitable for 207 - 253 V
Refrigerant R1270
Holds 2 in. Boxes (81)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.