missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LCD Display Digital Countdown Timer

Counts down from as high as 99 minutes 59 seconds. Brannan™ Large Digital Countdown Timer is supplied with stand, clip, and magnetic fixing.

Brand:  Brannan™ 28/203/0

Product Code. 13003023

  • 29.15 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Counts down from 99min 59s with alarm
  • Back clip with stand, magnet and hook
  • Dimensions: 90mm x 65mm
  • Digit heights: 27mm and 20mm
  • Supplied with 1 x AAA battery
Specifications

Specifications

Digital Countdown Timer
±60sec./month
AAA
78 g
1 Each
99 min. 59 sec.
Digital
64 x 38 mm
Batteries
CE EMC, RoHS, WEEE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ LCD Display Digital Countdown Timer > Display Dimensions: 64 x 38mm; Weight: 78g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.