missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ LCD Display Triple Timer and Clock
Counts down from and up to 20 hours with alarm. Brannan™ LCD Display Triple Timer and Clock can run all three timers simultaneously. includes 12/24 hour clock with back clip, stand, and magnet.
Brand: Brannan™ 28/214/0
This item is not returnable.
View return policy
Description
- Counts down from and up to 20-hr with alarm
- Memory timer
- Clock
- 10mm digit height
- Back clip with stand and magnet
- Dimensions: 60mm x 70mm
- Replacement batteries required are 2 x SR41/392
- Using all 3 timers at the same time is only available on the Countdown option
- Only 1 timer can be used on the count up function
Specifications
Triple Timer and Clock | |
±60sec./month | |
LR44 | |
69 mm | |
92 mm | |
Batteries | |
CE EMC, RoHS, WEEE |
12 to 24 hr. | |
Digital | |
45 x 41 mm | |
13 mm | |
60 g | |
1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ LCD Display Triple Timer and Clock > Display Dimensions: 45 x 41mm; Weight: 60g
Spot an opportunity for improvement?Share a Content Correction