missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural
Retain the bottle's shape with this Kautex™ LDPE Natrrow Neck Bottle with Closure, Natural. The flexible, squeezable, leak-proof bottle can be used for dispensing, adhesives, sending samples, transport and storage.
16.75 € - 1400.00 €
Specifications
Color | Natural |
---|---|
Includes | Closure |
Material | LDPE |
No. per Pack | 1 Ea. |
Packaging | Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17868097
|
Kautex™
2000770501 |
20 mL |
1400.00 €
Pack of 1800 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17828097
|
Kautex™
2000770502 |
30 mL |
1280.00 €
Pack of 1400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10032483
|
Kautex™
2000770505 |
200 mL |
16.75 €
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17808117
|
Kautex™
2000770505 |
200 mL |
544.00 €
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12651510
|
Kautex™
2000770506 |
250 mL |
20.30 €
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
12654890
|
Kautex™
2000770507 |
500 mL |
393.00 €
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10179710
|
Kautex™
2000070511 |
5000 mL | N/A | ||||||
15961381
|
Kautex™
2000070511 |
5000 mL |
188.00 €
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
- Standard closure packed in polybag with bottle
- Compatible dropper cap or wash bottle closure can be purchased separately
- Flexible
- Good shape-retaining properties
- Leak-proof
- LPDE
- Narrow Neck
- Color: Natural
Specifications
Natural | |
LDPE | |
Bottle | |
Yes | |
Screw Cap |
Closure | |
1 Ea. | |
1 Ea. | |
Round |