missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ LDPE Bucket with Spout
Graduated bucket constructed of sturdy LDPE plastic. Kartell™ Buckets with Spout provide a durable choice for laboratory cleaning solutions.
Brand: Kartell™ 0090500
This item is not returnable.
View return policy
Description
- Variety of sizes
- Suitable for foodstuff
- Integral deep spout for easy pour
Specifications
Bucket | |
Yes | |
White | |
1 Ea. |
9 L | |
LDPE | |
250 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ LDPE Bucket with Spout > Capacity: 9L
Spot an opportunity for improvement?Share a Content Correction