missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Collapsible Containers, LDPE
Click to view available options
Capacity (Metric):
1 L
10 L
19 L
Description
- These containers nest uniformly when empty and expand readily when filled with liquid.
- They include polypropylene (PP) caps with injection-molded threads.
- Replacement caps sold separately.
Specifications
Specifications
Capacity (Metric) | 1 L |
Color | Translucent |
For Use With (Application) | Containers nest uniformly when empty and expand readily when filled with liquid |
Material | LDPE |
Screw Color | White |
Closure Color | White |
Closure Included | Yes |
Product Type | Collapsible Container |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction