missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE, Mixing/Dosing Container
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
60 L
100 L
200 L
500 L
Description
- Containers close completely tight
- Seamless, thick sides
- Impact-resistant and stress-free sintered
- Manufactured from LDPE
- With 0.75 in. inner thread at the container base
- Suitable for foodstuffs
Specifications
Specifications
Capacity (Metric) | 60 L |
Closure Color | Blue |
Closure Material | LDPE |
Closure Size | 0.75 in. |
Closure Type | Screw Cap |
Color | Translucent |
Diameter (Metric) Outer | 450 mm |
Diameter (Metric) Outer Neck | 150 mm |
For Use With (Application) | Foodstuffs |
Height (Metric) | 600 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LDPE, Mixing/Dosing Container >
Spot an opportunity for improvement?Share a Content Correction