missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE, Mixing/Dosing Container
674.50 EUR valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
Click to view available options
Capacity (Metric):
200 L
500 L
Description
- Containers close completely tight
- Seamless, thick sides
- Impact-resistant and stress-free sintered
- Manufactured from LDPE
- With 0.75 in. inner thread at the container base
- Suitable for foodstuffs
Specifications
Capacity (Metric) | 200 L |
Closure Size | 150 mm |
Color | White (Translucent) |
Diameter (Metric) Outer | 550 mm |
Diameter (Metric) Outer Neck | 150 mm |
For Use With (Application) | Suitable for Food Contact Applications |
Height (Metric) | 1020 mm |
Height (Metric) With Closure | 1020 mm |
Material | LDPE |
Neck Style | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'