missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Round Wide Mouth Bottles

Product Code. 11856393
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
750 mL
1500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Buerkle™ LDPE Round Wide Mouth Bottles with wide-necked opening and screw cap for viscous media, powder, granules and pastes.

  • Sturdy bottle with wide-necked opening and screw cap
  • Particularly suitable for viscous media, powder, granules and pastes
  • Leakproof
  • LDPE

Specifications

Capacity (Metric) 50 mL
Color Transparent
Diameter (Metric) Inner Neck 24 mm
For Use With (Application) Suitable For Use With Foodstuff
Material LDPE
Quantity Each
Transparency Yes
Thread Size (Metric) 32 mm
Closure Color Transparent
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 80 mm
Product Type Wide Mouth Bottle
Closure Material LDPE
Diameter (Metric) 40 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'