missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Sample Containers
Click to view available options
Material:
LDPE
Description
- Transparent
- Attached snap-on lid made of LDPE
Specifications
Specifications
Capacity (Metric) | 2 mL |
Color | Transparent |
Includes | Plug Seal Cap |
Material | LDPE |
Weight (Metric) | 33.5 kg |
Clarity | Transparent |
Shape | Round |
Height (Metric) | 32 mm |
Product Type | Sample Container |
Closure Material | LDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'