missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Wash Bottles with Swan-Neck Immersion Tube
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
- Manufactured from low density polyethylene (LDPE) for clarity, strength and flexibility
- Immersion tube is removable
- Translucent bottles for optimum visibility
- Suitable for foodstuff
- Screw cap with immersion tube
Specifications
Specifications
Diameter (Metric) | 45 mm |
Height (Metric) | 200 mm |
Capacity (Metric) | 100 mL |
Color | Transparent |
For Use With (Application) | Used with Foodstuffs |
Material | LDPE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'