Learn More
Micronova™ Lead-Free Cleanroom Autoclave Tape

This lead-free autoclave indicator tape is a proven method of positively confirming completion of the sterilization cycle in both gravity discharge and vacuum autoclaves.
31.95 € - 68.80 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Synthetic |
Color | Natural |
Material | Paper |
Sterility | Non-sterile |
Product Code | Brand | Width (Metric) | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Width (English) | Price | Quantity & Availability | |||||
16504522
![]() |
Micronova™
AUTOPC-2PK |
50.8 mm | 2 in. |
68.80 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
16594512
![]() |
Micronova™
AUTOPC-1PK |
25.4 mm | 1 in. |
31.95 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
The Micronova Lead-Free Autoclave Indicator Tape is an easy to handle, saturated crepe paper tape with synthetic polyisoprene adhesive and green indicator lines that change to black when proper levels of steam pressure and temperature have been achieved.
- Lead-free ink indicator lines cannot be rubbed off
- Adheres on contact and stays in place through live steam pressure
- For use in gravity discharge and vacuum autoclaves
- Printed lines cannot be rubbed off and will not contaminate instruments
- Removes quickly and easily
- Easy to handle, Latex-free
- Wound on a 3 in. plastic core for cleanroom use
- Certifications: RoHS Compliant
Specifications
Not Autoclavable | |
Natural | |
Non-sterile | |
60°F to 80°F | |
60 yd. |
Synthetic | |
Paper | |
Indicator Tape for Steam Sterilization Cycles. | |
16°C to 27°C | |
58.9 m |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.