missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lead Standard, 10,000μg/mL in 2-5% HNO3 (Plasma Grade), SPEX CertiPrep™
Click to view available options
Quantity:
125 mL
500 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
Pb | 10,000μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
Packaging | Triple-leached LDPE bottle |
Quantity | 125 mL |
Certificate of Analysis | Assurance Certificate of Analysis reports up to 30 elements at ppb levels. |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
IUPAC Name | λ²-lead(2+) dinitrate |
Grade | Plasma |
Concentration or Composition (by Analyte or Components) | Matrix Concentration Cat. No. 2-5% HNO3 10, 000μg/mL PLPB2-3Y, -3X |
Solvent or Matrix | 5% HNO3 |
Chemical Name or Material | Lead Standard |
Safety and Handling
Product Identifier
- 10,000
- Danger
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 1
- Reproductive toxicity Category 1A
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity after repeated exposure Category 2
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H351-Suspected of causing cancer.
- H360-May damage fertility or the unborn child.
- H373-May cause damage to organs.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : nitric acid, lead from lead oxide
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'