missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Leather Dual Density Shoes with Dual Density Sole Unit, Padded Collar
Antistatic dual density sole
57.10 €
Specifications
Color | Black |
---|---|
Includes | Dual density sole unit, padded collar |
Material | Leather |
Sole Features | Dual density sole unit |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12827525
|
Progressive Safety™
S46-SZ10 |
10 | N/A | ||||||
12837525
|
Progressive Safety™
S46-SZ11 |
11 | N/A | ||||||
12847525
|
Progressive Safety™
S46-SZ12 |
12 | N/A | ||||||
12857525
|
Progressive Safety™
S46-SZ6 |
6 | N/A | ||||||
12867525
|
Progressive Safety™
S46-SZ7 |
7 | N/A | ||||||
Description
Antistatic dual density sole unit resistant to oils acids alkalis black size 10 PSFSpecifications
Black | |
Leather | |
Polyurethane | |
46 Executive apron front | |
Oils, acids, alkalis |
Dual density sole unit, padded collar | |
Dual density sole unit | |
Steel | |
1 kg | |
Dual-density Shoe |