missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LEC™ 475L Freestanding Laboratory Refrigerator
An ideal refrigeration solution for the laboratory when extra storage capacity is needed.
Brand: LEC™ LR1607C
This item is not returnable.
View return policy
Description
- Spark-free
- Fitted lock as standard
- Anti-microbial handle
- Wire shelves and basket for optimal air flow
- New advanced controller
- Temperature range of 2° to 10°C
Specifications
Laboratory Refrigerator | |
2°C to 10°C | |
Hinged | |
Right | |
Cyclopentane | |
Freestanding | |
Adjustable Feet | |
LR1607C | |
670 x 550 x 1170 mm | |
1170 mm | |
550 mm | |
230 V | |
50/60 Hz | |
116 kg |
475 L | |
R134a | |
1 | |
White Painted | |
White | |
Digital | |
Digital | |
Fitted Lock | |
1688 mm | |
695 mm | |
UK | |
230 V 50/60 Hz | |
230V, 50 to 60Hz | |
95 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LEC™ 475L Freestanding Laboratory Refrigerator > 230V 50/60Hz 2°C to 10°C 695mm x 910mm x 1,688mm (w x d x h), 475L Lec
Spot an opportunity for improvement?Share a Content Correction