missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glen Dimplex™ LEC™ Under Counter Spark Free Laboratory Refrigerator
Click to view available options
Capacity (Metric):
130 L
Unit Size:
Each
Description
- Ready to use with a pre-set temperature range of 2 to 10°C
- Spark free on all models
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Storage flexibility with adjustable shelf heights to maximize the storage potential
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 130 L |
| Temperature Range | 4°C |
| Shelves | 3 |
| No. of Drawers | 1 |
| Depth (Metric) Exterior | 554 mm |
| Height (Metric) Exterior | 845 mm |
| Width (Metric) Exterior | 545 mm |
| Voltage | 230 V |
| Electrical Requirements | 230 V 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction