missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ LED Light Bars

LED light bars - Basic set consisting of 2 pieces, attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz.

Brand:  BINDER™ 8012-1108

 View more versions of this product

Product Code. 15699518

  • 1420.00 € / Each
Estimated Shipment: 01-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 2 pieces
  • Includes attachment material
  • Control unit for max. 4 light strips
  • 100-240 V, 50/60 Hz
Specifications

Specifications

LED light bars - Basic set 500, length 50 cm, Basic set consisting of 2 Pc., attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz
LED
Lighting
19.7 in.
100/240 V
BINDER Chambers Series KBF, KMF, KBF-S, KB 115, KB 240, KB 400, KB 720, KT 115, KT 170
Plastic
4 light strips with attachment material
50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ LED Light Bars > Length: 50 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.