missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series
VisiLED Ring Lights are available in brightfield, darkfield and UV versions. All offer extremely homogeneous and shadow free illumination with a well designed heat sink enabling maximum brightness and a long lifetime.
Brand: SCHOTT AG Lighting and Imaging™ 400255
This item is not returnable.
View return policy
Description
- Slim ergonomic design.
- Homogenous illumination.
- Specially selected LEDs.
- Extra-fine dimming.
- Five segment modes possible: full circle, semi-circle, quarter-circle, dual-segment and four-segment.
- In combination with accessories such as diffusers, polarizer sets and adapter rings, different illumination modes are possible.
- Maintenance-free with an lifetime of 50,000 hours for white LEDs.
- Actively controlled LED temperature.
- Darkfield Ringlight adaptable to various objective diameters and working distances.
- Unique Slim Ring Light adjustable for various working distances and darkfield.
- Segmented Ring Light consists of 4 UV and 4 white LED segments.
- Dedicated versions compatible with objective revolvers.
- UV Ring Light allows electronic switching between bright field and UV.
- Diffuser and polarization filter set available, need to be ordered separately.
- Mountable direct to the microscope objective.
- Adapters for different objective diameters available, need to be ordered separately.
- VisiLED Controller needs to be ordered separately.
Specifications
Brightfield LED Ring Light | |
Intensive Brightfield S 80-55 | |
114 mm | |
Stereo Microscopy illumination, A Wide Variety of Tasks From Life Science to Industrial Applications | |
50,000 Hours | |
50 to 135 mm |
VisiLED | |
4.5 in. | |
66 mm | |
VisiLED Controller MC1100 or MC1500 | |
200 klx (75 mm) |
Videos
-
How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs
VisiLED brightfield lightheads
File size: 209.9 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series > VisiLED Ring Light; Type: Brightfield LED Ring Light; Lux: 200 klx (75 mm)
Spot an opportunity for improvement?Share a Content Correction