missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 913 Lens Cleaning Tissue

Product Code. 11784566 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
100 x 80 mm
135 x 95 mm
150 x 100 mm
170 x 135 mm
190 x 135 mm
300 x 200 mm
540 x 380 mm
Quantity:
100 Sheets
25 Sheets
50 Sheets
500 Sheets
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 11784566

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for cleaning of optical lenses.

  • Very thin paper
  • Made with 100% Manilla fibers
  • Not fluffy
  • Weight: 12g/m2

Application

  • Cleaning of various optical lens
  • Cleaning of optical fibers filaments

Specifications

Product Type Lens Cleaning Tissue
Dimensions (L x W) 135 x 95 mm
For Use With (Application) Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments
Material Manilla
Quantity 25 Sheets
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.