missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 913 Lens Cleaning Tissue
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
100 x 80 mm
135 x 95 mm
150 x 100 mm
170 x 135 mm
190 x 135 mm
300 x 200 mm
540 x 380 mm
Quantity:
100 Sheets
25 Sheets
50 Sheets
500 Sheets
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Pack of 500
Description
- High quality lens cleaning tissues
- Very fine paper
- Non-scratching
Specifications
Specifications
| Product Type | Lens Cleaning Tissue |
| Dimensions (L x W) | 100 x 80 mm |
| For Use With (Application) | Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments |
| Material | Manilla Fibers |
| Quantity | 50 Sheets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction