missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Leo All-Round Safety D-Fit Shoes
Designed for people with slightly broader-than-normal feet.
117.00 € - 139.00 €
Specifications
Liner Material | Hydro-Tec Sanitized Silver lining |
---|---|
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Product Type | All-Round Safety Shoes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10012104
|
Emma Safety Footwear
MM70054844 |
44 |
139.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10464907
|
Emma Safety Footwear
MM70054847 |
47 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10431714
|
Emma Safety Footwear
MM70054842 |
42 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10215404
|
Emma Safety Footwear
MM70054841 |
41 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10738675
|
Emma Safety Footwear
MM70054843 |
43 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10379597
|
Emma Safety Footwear
MM70054840 |
40 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10286264
|
Emma Safety Footwear
MM70054845 |
45 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
10022104
|
Emma Safety Footwear
MM70054846 |
46 |
117.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
Description
- Full grain leather uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
- Strobel-stitched upper construction
Specifications
Hydro-Tec Sanitized Silver lining | |
Non-woven antistatic insole | |
GripForce™ Easy Twist outsole | |
All-Round Safety Shoes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title