missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ LHT Benchtop Oven
High-temperature laboratory oven. Carbolite™ LHT Benchtop Oven is available in three sizes and three maximum operating temperatures.
8720.00 € - 12940.00 €
Specifications
Type | High Temperature Laboratory Oven |
---|---|
Includes | R38 PID Controller |
Temperature Stability | ± 0.5°C |
Temperature Uniformity | ±5.0°C at 250°C |
Product Code | Brand | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Temperature (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Temperature (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
12039902
|
Carbolite™
LHT4060-230SN+TMP-R38-301 |
400 x 400 x 405 mm | 670 x 930 x 670 mm | Ambient +60° to 400°C | 60 L |
9135.00 €
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
|||
12153152
|
Carbolite™
LHT5030-230SN+TMP-R38-301 |
300 x 300 x 305 mm | 570 x 860 x 550 mm | Ambient +60° to 500°C | 30 L |
8720.00 €
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
|||
12009149
|
Carbolite™
LHT6030-230SN+TMP-R38-301 |
300 x 300 x 305 mm | 570 x 860 x 550 mm | Ambient +60° to 600°C | 30 L |
9180.00 €
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
|||
12039149
|
Carbolite™
LHT6060-230SN+TMP-R38-301 |
400 x 400 x 405 mm | 670 x 930 x 670 mm | Ambient +60° to 600°C | 60 L |
10580.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||
12049139
|
Carbolite™
LHT5060-230SN+TMP-R38-301 |
400 x 400 x 405 mm | 670 x 930 x 670 mm | Ambient +60° to 500°C | 60 L |
9855.00 €
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
|||
12079902
|
Carbolite™
LHT6120-230SN+TMP-R38-301 |
645 x 455 x 405 mm | 920 x 1060 x 650 mm | Ambient +60° to 600°C | 120 L |
12940.00 €
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
|||
Description
- 400°C, 500°C or 600°C maximum operating temperatures
- 30, 60 and 120L capacities
- R38 PID controller
- Heavy-duty convection fan for good uniformity
- Low thermal mass insulation for fast response and energy efficiency
- Corrosion resistant, brushed stainless steel interior
- 2 Multi-position shelves
- Suitable for continuous operation
- Hard-wearing, zinc-coated and stoved epoxy polyester-coated exterior
- Options available (specify at time of order)
- Cable entry ports
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Viewing window
- Variable speed fan
- Floor stands and stacking frames
- Routine spares kit
- Air exhaust fan (may alter achievable uniformity)
- Heavy-duty reinforced base and shelves
Specifications
High Temperature Laboratory Oven | |
R38 PID Controller | |
± 0.5°C | |
±5.0°C at 250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Carbolite™ LHT Benchtop Oven