missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 10 L Flat Tray

Lid for 10 L Flat Tray prevents odors from escaping and contents can be seen through the clear lid.

Brand:  Gilac™ G160441

Product Code. 17968821

  • 9.45 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Dual function lid for flat trays.
  • Closing and ventilation preventing odours from escaping.
  • Contents can be seen through the lid.
Specifications

Specifications

Clear
545 mm
Utility Tray
21.5 in.
15.4 in.
Not Autoclavable
20 mm
HDPE
390 mm
0.8 in.
2.6 gal.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers