missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 120 L Pole Bag Holder
Lid for 120 L Pole Bag Holder is available in 5 colors to make selective sorting easier. When operated manually, lid remains open on its own. May also be opened and closed using the pedal.
Brand: Gilac™ G710125
This item is not returnable.
View return policy
Description
- Available in 5 colors to make selective sorting easier.
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
Specifications
Bag Holder Cover | |
Yellow | |
Environment with waste collection needed | |
Lid | |
19.1 in. |
Not Autoclavable | |
Reusable | |
Bag Holder | |
Polyethylene | |
484 mm |