missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 5 L Flat Tray

Transparent Lid for 5 L Flat Tray.

Brand:  Gilac™ G160241

Product Code. 15465084

  • 6.50 € / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dual function lid for flat trays
  • Closing and ventilation preventing odors from escaping
  • Contents can be seen through the lid
Specifications

Specifications

Bin Lid
Clear
1.3 gal.
Food Contact Certified
17.5 in.
11.4 in.
0.6 in.
0.5 lb.
-4°F to +194°F
Polypropylene
Rectangular
5 L
Food Handling
445 mm
290 mm
15 mm
0.2 kg
-20°C to +90°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Lid for 5 L Flat Tray > Lid for 5 L Flat Tray; Color: Clear

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.