missing translation for 'onlineSavingsMsg'
Learn More
BOLA Lids Product Code.: 10737342
Estimated Shipment: 19-05-2025
to see stock.
Add to basket

BOLA Lids

Product Code. 10737342
185 mm
Click to view available options
Diameter (Metric) Outer:
60 mm
66 mm
82 mm
125 mm
166 mm
185 mm
This item is not returnable. View return policy

Product Code. 10737342

Brand: BOLA H92715

Estimated Shipment: 19-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Lids PTFE, tight-closing

Lid with centering shoulder.

Specifications

Diameter (Metric) Outer 185 mm
Autoclavable Autoclavable
Disposable Reusable
Certifications/Compliance FDA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BOLA Lids >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.