missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Life-Size Plastic Skulls - includes 3B Smart Anatomy

Product Code. p-2370634
Encompass_Preferred
Click to view available options
Product Type:
Model, Human Skull - 3-part Basic Anatomical Studies
This item is not returnable. View return policy

Product Code. 13006396

Brand: 3B Scientific™ A20

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Three-part, life-size replica cast from the skull bones of an adult male.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Upper portion of skull has been sectioned horizontally for study of internal structures
  • Position and spacing of teeth have been reproduced from a natural denture
  • Jaw articulates by means of springs and is detachable
  • Skull separates into three parts: calvarium, base of skull and lower jaw
  • Dimensions: 7.8 x 5.3 x 6 in. (20 x 13.5 x 15.5cm)

Anatomically Numbered

  • Major anatomical details such as bones, fissures and foramina are numbered
  • Skull sutures are marked with color for improved clarity
  • Includes a key card

With Muscle Attachments

  • Muscle attachments (blue) and origins (red) shown in color on the right half
  • Skull structures and components on the left half are numbered, totaling more than 140 items
  • An excellent demonstration model for teaching purposes
  • Includes a key to the number code

Specifications

For Use With (Application) Anatomical studies of the skull
Includes Detachable skull cap, base of skull and mandible
Material Unbreakable Plastic
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Product Type Model, Human Skull - 3-part Basic Anatomical Studies
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.