Learn More
Applied Biosystems™ Calibration Install Kit, 384-well
This kit is used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with 384-well block.
Marca: Applied Biosystems™ 4432470
1370.25 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Includes:
- 1 ROI calibration plate
- 6 spectral calibration plates with FAM™, SYBR™ Green, VIC™, NED™, TAMRA™, and ROX™ dye standards
- 2 normalization plates with FAM™/ROX™ and VIC™/ROX™
- 1 RNase P instrument verification plate
Descripción
It includes calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, and NED™ dyes, as well as plates to perform region-of-interest (ROI) calibration, normalization calibration, and RNase P verification. Calibration and verification should be done at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be done at least every six months. Please see instrument maintenance guide for full instructions.
Información de órdenes
Store kit at -5° to -30°C
Especificaciones
• 1 background plate • 1 ROI calibration plate • 6 spectral calibration plates with FAMâ„¢, SYBR™ Green, VIC™, NEDâ„¢, TAMRAâ„¢, and ROXâ„¢ dye standards • 2 normalization plates with FAMâ„¢/ROXâ„¢ and VIC™/ROXâ„¢ • 1 RNase P instrument verification plate Store kit at -5 to -30°C. |
|
Calibration Install Kit | |
1 kit |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Real Time PCR (qPCR) | |
Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.