Learn More
Applied Biosystems™ NED™ Dye Spectral Calibration Plate, 384-well
Used for NED™ spectral calibration of your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with a 384-well block.
Brand: Applied Biosystems™ 4432302
95.15 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
These calibration kits are used to maintain your real-time PCR system with 384-well block. They include calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
- Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions
Order Info
Dry ice shipping; store plates at -15° to -25°C
Specifications
Store Calibration Plates at -15°C to -25°C | |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Dye Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
NED | |
NED™ | |
Real Time PCR (qPCR) | |
1 x 384-well plate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.