missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ SYBR™ Green Dye Spectral Calibration Plate, 96-well
Shop All Applied Biosystems Products
Click to view available options
Quantity:
1 x 96-well Plate
Unit Size:
Each
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
- Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions
Order Info
Dry ice shipping; store plates at -15° to -25°C
Specifications
Specifications
| Content And Storage | Store at -15°C to -25°C |
| For Use With (Equipment) | QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System |
| Product Type | Dye Spectral Calibration Plate |
| For Use With (Application) | Real Time PCR (qPCR) |
| Shipping Condition | Dry Ice |
| Quantity | 1 x 96-well Plate |
| Calibration Type | Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion