missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin Heavy-Duty Gear Drive Mixer
Lightnin Heavy-Duty Gear Drive Mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
3735.00 € - 7500.00 €
Specifications
Diameter (English) Shaft | 0.75 in. |
---|---|
Diameter (Metric) Shaft | 19.05 mm |
Includes | 316 SS Shaft, 316 SS A-310 Impeller, and Drive Quill with Set Screw |
Material | 316 Stainless Steel |
Product Code | Brand | Model | Motor Type | Torque | Speed | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Motor Type | Torque | Speed | Price | Quantity & Availability | ||
15427453
|
Cole-Parmer™
50310-28 |
EV6P75M2X60 | TENV | 2701 in. oz. | 20 to 280 rpm |
7500.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
15407463
|
Cole-Parmer™
50310-60 |
EV6P75T2T48 | TEFC | 2701 in. oz. | 20 to 280 rpm | ||||
15417463
|
Cole-Parmer™
50310-66 |
EV6P75T2X60 | TEFC | 2701 in. oz. | 20 to 280 rpm |
6980.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
15417443
|
Cole-Parmer™
50310-00 |
EV5P25M1E36 | TENV | 720 in. oz. | 20 to 350 rpm |
5600.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
15427443
|
Cole-Parmer™
50310-02 |
EV5P25A1D36 | Air-Driven | 720 in. oz. | 20 to 350 rpm |
3785.00 €
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
15457443
|
Cole-Parmer™
50310-08 |
EV5P25M1F48 | TENV | 720 in. oz. | 20 to 350 rpm |
5760.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
15467443
|
Cole-Parmer™
50310-10 |
EV5P25A1F48 | Air-Driven | 720 in. oz. | 20 to 350 rpm |
3965.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
15407453
|
Cole-Parmer™
50310-20 |
EV5P25M1J60 | TENV | 720 in. oz. | 20 to 350 rpm |
5775.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
15417453
|
Cole-Parmer™
50310-22 |
EV5P25A1J60 | Air-Driven | 720 in. oz. | 20 to 350 rpm |
3985.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
15467453
|
Cole-Parmer™
50310-46 |
EV5P25ET1F48 | XPRF | 720 in. oz. | 20 to 350 rpm |
4420.00 €
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
15477453
|
Cole-Parmer™
50310-48 |
EV5P25T1F48 | TEFC | 720 in. oz. | 20 to 350 rpm |
3735.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
15487453
|
Cole-Parmer™
50310-54 |
EV5P25T1J60 | TEFC | 720 in. oz. | 20 to 350 rpm |
3760.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
15437443
|
Cole-Parmer™
50310-04 |
EV5P50M2L36 | TENV | 1440 in. oz. | 20 to 350 rpm |
7280.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
15447443
|
Cole-Parmer™
50310-06 |
EV5P50A2L36 | Air-Driven | 1440 in. oz. | 20 to 350 rpm |
5500.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
15457453
|
Cole-Parmer™
50310-42 |
EV5P50T2L36 | TEFC | 1440 in. oz. | 20 to 350 rpm |
5290.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
15437473
|
Cole-Parmer™
50323-40 |
EV5P5OAIP60 | Air-Driven | 1440 in. oz. | 20 to 350 rpm |
5025.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
Description
- Includes:
- 316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw.
- Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
- More About This Item:
- These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
- Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.
- Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.
Specifications
0.75 in. | |
19.05 mm | |
316 SS Shaft, 316 SS A-310 Impeller, and Drive Quill with Set Screw | |
316 Stainless Steel |