missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Linear Shaking Bath
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
3180.00 € - 3680.00 €
Specifications
Shaking Motion | Linear |
---|---|
Temperature Range | Ambient +5° to 99°C |
Includes | Universal tray, drain tap, and polycarbonate lid |
Overtemperature or Low Liquid Shutoff | Adjustable |
Speed | Up to 200 rpm |
Product Code | Brand | Capacity (Metric) | Heating Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Heating Capacity | Price | Quantity & Availability | ||||
15365802
|
Grant Instruments™
LSB12 |
12 L | 800 w (120/230) |
3180.00 €
Each |
In Stock
Log in to see stock. |
||||
15395802
|
Grant Instruments™
LSB18 |
18 L | 1050/1400 w |
3680.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
- Temperature range ambient +5°C to 99°C operation
- Stability: ±0.1°C
- Choice of two models - 12 and 18 litres
- Universal tray and polycarbonate lid included as standard
- Extensive choice of accessory shaking trays
- Drain tap for convenient emptying
- User settable over temperature alarm - provides sample protection
- Countdown timer with audible alarm - for accurate reaction timing (1-999 mins)
- Two programmable temperature and shaking presets
Specifications
Linear | |
Universal tray, drain tap, and polycarbonate lid | |
Up to 200 rpm | |
±0.1°C | |
60/90 mm (Liquid min/max) | |
120/230 V |
Ambient +5° to 99°C | |
Adjustable | |
2 | |
±0.1°C | |
120/230 V |